Printer Ribbon, Tht R6000, Blk, 1 Ea

Item #: 0138377

Cat #: R6013

UPC: 662820923923

$ 112.99 EA
Company wide:
0 in stock
Documents & Guides
Open 0.5" Core, Ink-side-out Printer Ribbon - R6000 Resin, Black. Brand Name: Brady . Type: R6000 Series Ribbon. Special Features: Halogen Free, Solvent-resistant, Heat-resistant, Scratch-resistant. Color: Black. Core Diameter: 0.5 In. Label/media Format: Open Core Ribbon. Length: 242 Ft. Printer Model: Bbp 12 Label Printer, Bbp 11 Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side Out. Ri

Overview

Open 0.5" Core, Ink-side-out Printer Ribbon - R6000 Resin, Black. Brand Name: Brady . Type: R6000 Series Ribbon. Special Features: Halogen Free, Solvent-resistant, Heat-resistant, Scratch-resistant. Color: Black. Core Diameter: 0.5 In. Label/media Format: Open Core Ribbon. Length: 242 Ft. Printer Model: Bbp 12 Label Printer, Bbp 11 Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side Out. Ri

This ink-side-out ribbon features an open 1/2" core and is to be used for the Brady BBP11 Label Printer and BBP12 Label Printer One-color ribbon for printing a single color onto a label R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady® Combine Brady label materials with their recommended ribbon series for superior legend performance

Also known as: 662820923923, R6013, BRAR6013

Specifications

Color: Black
Color: Black