C440 OL (4-20A) FRDM SZ 1 GRND FAULT

Item #: 0138364

Cat #: C440A2A020SF1

UPC: 786685411866

$ 449.57 EA
Company wide:
0 in stock
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Ground fault sensing

Overview

Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Ground fault sensing

Fill

Also known as: 786685411866, C440A2A020SF1, CUTC440A2A020SF1

Specifications

Family / Style: Freedom
Poles: 3
Size: 1
Mounting: Contactor
Amps Range: 4 - 20
Family / Style: Freedom
Size: 1
Amps Range: 4 - 20
Poles: 3
Mounting: Contactor