Mild Steel Die, 3/4"

Item #: 0138347

Cat #: 49-16-2662

UPC: 045242324859

$ 29.99 EA
Company wide:
0 in stock
Documents & Guides
Mild Steel Die, Size: 3/4", Length: 2.95", Capacity: 10 Gauge

Overview

Mild Steel Die, Size: 3/4", Length: 2.95", Capacity: 10 Gauge

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!

Also known as: 045242324859, 49-16-2662, MIL49162662, Knockout punch

Features & Benefits

  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
  • Laser engraved cross hairs

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Type: Knockout Die
Diameter: 3/4 in
Type: Knockout Die
Material: Stainless Steel