1IN X 3IN PVC COATED NIPPLE

Item #: 0138335

Cat #: PV1030CN00

UPC: 847656055844

$ 54.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1IN X 3IN PVC COATED NIPPLE

Overview

1IN X 3IN PVC COATED NIPPLE
Also known as: 847656055844, PV1030CN00, CLBPV1030CN00

Specifications

Diameter: 1 in
Color: Black
Length: 3 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 3 in
Color: Black
Material: PVC Coated Steel