ALED150 T III W/ 8" POLE MNT NEUT

Item #: 0138315

Cat #: ALED3T150N

UPC: 019813108421

Company wide:
0 in stock
Documents & Guides
ALED150 TYPE III WITH 8" POLE MOUNTING ARM NEUTRAL LED BRONZE

Overview

ALED150 TYPE III WITH 8" POLE MOUNTING ARM NEUTRAL LED BRONZE
Also known as: 019813108421, ALED3T150N, RABALED3T150N

Specifications

Wattage: 150
Color: Bronze
Light Technology: LED
Wattage: 150
Light Technology: LED
Color: Bronze