Solar Mid-Clamp, STL

Item #: 0138278

Cat #: 302029C

UPC: 810039361405

$ 3.79 EA
Company wide:
0 in stock
Documents & Guides
Preassembled Integrated Bonding Top Mounting MidClamp, for use with size D & K (38-41mm) frame modules, Stainless Steel Finish

Overview

Preassembled Integrated Bonding Top Mounting MidClamp, for use with size D & K (38-41mm) frame modules, Stainless Steel Finish

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361405, 302029C, UNR302029C

Specifications

Material: Stainless Steel
Color: Silver
Weight: .100 lbs
Size: 38 - 41 mm
Material: Stainless Steel
Weight: .100 lbs
Color: Silver
Size: 38 - 41 mm