Conduit Clamp, 1" Diameter, Pre-Assembled, Steel/Zinc

Item #: 0138270

Cat #: B2003PAZN

UPC: 781011608347

$ 2.82 EA
Company wide:
23,998 in stock
Documents & Guides
Conduit Clamp, 1 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With EMT Conduit

Overview

Conduit Clamp, 1 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With EMT Conduit

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011608347, B2003PAZN, BLIB2003PAZN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel