Sustainable

TCP LED14P38D50KFL

Item #: 0138265
Cat #: LED14P38D50KFL
UPC: 762148256755
$ 22.80 EA
Company wide:
0 in stock
TCP LED14P38D50KFL 14W P38 DI

Overview

TCP LED14P38D50KFL 14W P38 DI
Also known as: 762148256755, LED14P38D50KFL, TCPLED14P38D50KFL

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 5000 (Bright White)
Lumens: 1150
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)