Safety Switch, HD, 30A, 3P, 600VAC, Non-Fusible, NEMA 3R

Item #: 0138212

Cat #: EOHU361RK

UPC: 888614092693

Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 3R. Enclosure Dims: H: 11.54", W: 14.49", D: 6.3", Knockouts Top & Bottom Qty 3 (1", 3/4", 1/2").

Overview

30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 3R. Enclosure Dims: H: 11.54", W: 14.49", D: 6.3", Knockouts Top & Bottom Qty 3 (1", 3/4", 1/2").

The next generation of heavy duty safety switches offer a complete range of fusible and non-fusible solutions from 30 to 1200 Amperes. Our new range meets all relevant standards UL98, UL50, UL50E, NEMA KS-1 and CSA. Designed for heavy duty applications ABB‘s safety switches are designed for applications requiring heavy duty performance and are suitable for use as service equipment where applicable. Our products are well suited for the food & beverage industry, HVAC, water/ wastewater treatment facilities, commercial buildings and much more. Choose safety and high performance – choose ABB Our next generation engineered heavy duty safety switches are designed to live up to our customers needs. High performance 200 kA short-circuit withstand capability across the whole range makes EOH and EOHU suitable for the most demanding applications. Increased safety Visible double break contacts through windows in the modern touch safe switch insert. Easy installation Spacious interior and rounded edges make wiring safe, easy and fast. Gasket included in all NEMA classes. Savings in maintenance The modular switch insert and related components can easily be replaced creating savings in both downtime and money. Complete range of fusible and non-fusible HD safety switches from 30 to 1200 Amperes The robust enclosures are made in steel, stainless steel or acid proof steel sheet covering all NEMA classes up to 4X

Also known as: 888614092693, EOHU361RK, ABBEOHU361RK

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600