Connecting Plug

Item #: 0138172
Cat #: DCP625A
UPC:
$ 87.38 EA
Company wide:
0 in stock
Documents & Guides
600A, 15/25kV, Connecting Plug Without Stud. Alu Minum.

Overview

600A, 15/25kV, Connecting Plug Without Stud. Alu Minum.
A hex wrench is used to tighten the connecting plug into a de-energized deadbreak connector or mating apparatus. Semi-conducting coating provides continuity with semi-conducting shield of EPDM rubber of mating parts. The versatile design can be used for connecting two or more 600 A deadbreak connectors or, with a bushing extender, to ease cable training by increasing the distance between an apparatus front plate and 600 A connector.
Also known as: DCP625A, CPSDCP625A

Specifications

Amps: 600
Type: Plug
Amps: 600
Type: Plug

Customer Reviews

No reviews for this product
(0)