24A/800V PI-Spring Double Deck Terminal Block

Item #: 0138125

Cat #: 1SNK 705 211 R0000

UPC: 888614180352

$ 2.33 EA
Company wide:
6,450 in stock
Documents & Guides
ZK2.5-OR PI-Spring Clamp Double-Deck Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 800, Material: Polyamide, Color: Gray, Mounting: DIN-Rail, Spacing 5.2mm

Overview

ZK2.5-OR PI-Spring Clamp Double-Deck Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 800, Material: Polyamide, Color: Gray, Mounting: DIN-Rail, Spacing 5.2mm
Also known as: 888614180352, 1SNK 705 211 R0000, ENT1SNK705211R0000

Specifications

Amps: 24
Volts AC: 800
Mounting: DIN Rail
Color: Gray
Material: Polyamide
Width: 5.200 mm
Type: Spring Clamp
Amps: 24
Mounting: DIN Rail
Material: Polyamide
Type: Spring Clamp
Volts AC: 800
Color: Gray
Width: 5.200 mm