Cable Adapter

Item #: 0138080

Cat #: CA625HH

UPC:

Company wide:
0 in stock
Cable Adapter, 600A, 15/25kV, 1.51 - 1.85" Insulation O.D.

Overview

Cable Adapter, 600A, 15/25kV, 1.51 - 1.85" Insulation O.D.
Also known as: CA625HH, CPSCA625HH

Specifications

Amps: 600
Amps: 600