Cable Adapter

Item #: 0138079

Cat #: CA625GG

UPC:

Company wide:
0 in stock
Cable Adapter, 600A, 15/25kV, 1.36 - 1.71" Insulation O.D.

Overview

Cable Adapter, 600A, 15/25kV, 1.36 - 1.71" Insulation O.D.
Also known as: CA625GG, CPSCA625GG

Specifications

Amps: 600
Amps: 600