Cable Adaptor

Item #: 0138078

Cat #: CA625FF

UPC:

Company wide:
0 in stock
Cable Adaptor, 600A, 15/25kV, 1.26 - 1.64" Insulation O.D.

Overview

Cable Adaptor, 600A, 15/25kV, 1.26 - 1.64" Insulation O.D.
Also known as: CA625FF, CPSCA625FF

Specifications

Type: Cable Adapter
Amps: 600
Type: Cable Adapter
Amps: 600