20A TR Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0138045

Cat #: MT163-W

UPC: 078477420942

$ 16.76 EA
Company wide:
35 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - WHITE

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Tamper-Resistant, Straight Blade, Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - WHITE
Also known as: 078477420942, MT163-W, LEVMT163W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)