ETN BR3030B125 BR 1 in Loadcenter

Item #: 0137958

Cat #: BR3030B125

UPC: 786685622767

Company wide:
0 in stock

Overview

ETN BR3030B125 BR 1 in Loadce
Also known as: 786685622767, BR3030B125, CUTBR3030B125

Specifications

IP/NEMA Rating: NEMA 1
Material: Copper
Family / Style: BR
Spaces: 22
IP/NEMA Rating: NEMA 1
Family / Style: BR
Material: Copper
Spaces: 22