Adjustable Trim, 3", White

Item #: 0137899

Cat #: CTR325P

UPC:

Company wide:
0 in stock
Documents & Guides
Adjustable Trim, White, 3 in, O.D.: 4-1/4 in, 78 Degree Vertical Adjustment

Overview

Adjustable Trim, White, 3 in, O.D.: 4-1/4 in, 78 Degree Vertical Adjustment
Also known as: CTR325P, CONCTR325P

Specifications

Material: Fiberglass
Color: White
Width: 66 ft
Material: Fiberglass
Width: 66 ft
Color: White