SM ENDCLAMP F DRK AL

Item #: 0137868

Cat #: 302025D

UPC: 810039361337

$ 2.87 EA
Company wide:
0 in stock
Documents & Guides
Preassembled top mounting end clamp, Dark Bronze Anodized, for modules 2.5" bolt, 1.77-1.85" (45-47mm) thick.

Overview

Preassembled top mounting end clamp, Dark Bronze Anodized, for modules 2.5" bolt, 1.77-1.85" (45-47mm) thick.
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039361337, 302025D, UNR302025D

Specifications

Type: End Clamp
Color: Black
Material: Aluminum
Weight: .100 lbs
Size: 45 - 47 mm
Type: End Clamp
Material: Aluminum
Size: 45 - 47 mm
Color: Black
Weight: .100 lbs

Customer Reviews

No reviews for this product
(0)