High Performance Long Range Sensor

Item #: 0137794

Cat #: QS30RRXQ

UPC: 662488717414

Call for price
Company wide:
14 in stock
Documents & Guides
WORLD-BEAM QS30 Series High Performance Long Range Sensor, High-Powered Receiver, Range: 213 M, Input: 10-30V dc, Output: DO (Dark Operate) Bipolar: 1 NPN, 1 PNP, Euro-Style Quick-Disconnect Connector

Overview

WORLD-BEAM QS30 Series High Performance Long Range Sensor, High-Powered Receiver, Range: 213 M, Input: 10-30V dc, Output: DO (Dark Operate) Bipolar: 1 NPN, 1 PNP, Euro-Style Quick-Disconnect Connector

QS30 self-contained fixed-field sensors are small, powerful, visible red diffuse mode sensors with far-limit cutoff (a type of background suppression). Their high excess gain and fixed-field technology allow detection of objects of low reflectivity, while ignoring background surfaces. The cutoff distance is fixed. Backgrounds and background objects must always be placed beyond the cutoff distance.

Also known as: 662488717414, QS30RRXQ, BANQS30RRXQ

Specifications

Volts DC: 10, 30
IP/NEMA Rating: NEMA 6
Volts DC: 10, 30
IP/NEMA Rating: NEMA 6