WORLD-BEAM QS30 Series: High-Powered Emitter Range: 213 m; Input: 10-30 V dc

Item #: 0137793

Cat #: QS30EXQ

UPC: 662488715618

Company wide:
0 in stock
WORLD-BEAM QS30 Series: High-Powered Emitter, Range: 213 m, Input: 10-30V dc, Output: Not applicable - No outputs, 5-Pin Euro-Style Quick Disconnect Connector

Overview

WORLD-BEAM QS30 Series: High-Powered Emitter, Range: 213 m, Input: 10-30V dc, Output: Not applicable - No outputs, 5-Pin Euro-Style Quick Disconnect Connector

Photoelectric sensors can detect the presence or absence of objects or changes in surface conditions of a target. They emit a beam of light that is detected by a receiving element. When an object interrupts or reflects the emitted light, an output switches, sending an electronic signal. Most target materials can be detected including shiny, dark, clear, or multicolored ones. Photoelectric sensors are very common in industrial manufacturing fields such as material handling, packaging, food and beverage, medical, and many others.

Also known as: 662488715618, QS30EXQ, BANQS30EXQ

Specifications

Type: Laser, Photoelectric Sensor
Volts DC Range: 10 - 30
Range: 213 m
Type: Laser, Photoelectric Sensor
Range: 213 m
Volts DC Range: 10 - 30