Solar End Clamp, Alum, Clr

Item #: 0137774

Cat #: 302021C

UPC: 810039361245

$ 3.55 EA
Company wide:
0 in stock
Documents & Guides
Preassembled Top Mounting End Clamp, Clear Anodized, 2" bolt, for modules 1.18-1.26" (30-32mm) thick

Overview

Preassembled Top Mounting End Clamp, Clear Anodized, 2" bolt, for modules 1.18-1.26" (30-32mm) thick

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361245, 302021C, UNR302021C

Specifications

Color: Silver
Material: Aluminum
Weight: .100 lbs
Size: 30 - 32 mm
Color: Silver
Weight: .100 lbs
Material: Aluminum
Size: 30 - 32 mm