Stamped Bonding Plate, Aluminum, Bare

Item #: 0137773

Cat #: LPA540

UPC: 782856424659

$ 32.06 EA
Company wide:
0 in stock
Documents & Guides
Stamped Bonding Plate for structural steel application. This bonding plate is aluminum and is suitable for Class 1 and Class 2 (4/0 Max) conductor sizes, UL.

Overview

Stamped Bonding Plate for structural steel application. This bonding plate is aluminum and is suitable for Class 1 and Class 2 (4/0 Max) conductor sizes, UL.

Stamped Bonding Plate for structural steel application.

Also known as: 782856424659, LPA540, CADLPA540

Features & Benefits

  • Stamped bonding plate suitable for structural steel applications
  • Listed to UL® 96

Specifications

Depth: 2.125 in
Height: 1.250 in
Width: 4.250 in
Material: Aluminum
Finish: Bare
Depth: 2.125 in
Width: 4.250 in
Finish: Bare
Height: 1.250 in
Material: Aluminum