Sustainable

Dimmer, Diva, CFL/LED, 150/600W, Merlot *** Discontinued ***

Item #: 0137771
Cat #: DVSCCL-153P-MR
UPC: 027557003155
Call for price
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Merlot *** Discontinued ***

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Merlot *** Discontinued ***
Also known as: 027557003155, DVSCCL-153P-MR, LUTDVSCCL153PMR

Specifications

Type: 3-Way
Wattage: 600, 150
Color: Merlot
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way
Color: Merlot
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)