SLIMWALLPK 57W 4K 120 TO 277

Item #: 0137711

Cat #: SLIM57N

UPC: 019813104027

Company wide:
0 in stock
Documents & Guides
SLIM WALLPACK 57W NEUTRAL LED 120 TO 277V BRONZE WP2

Overview

SLIM WALLPACK 57W NEUTRAL LED 120 TO 277V BRONZE WP2
Also known as: 019813104027, SLIM57N, RABSLIM57N

Specifications

Color: Bronze
Color: Bronze