15W 120V 2700K R30

Item #: 0137703

Cat #: SP15R3027K

UPC: 031293493651

Call for price
Company wide:
0 in stock
Documents & Guides
EIK SP15/R30/27K 15W 120V 2700K R30 SHAPED

Overview

EIK SP15/R30/27K 15W 120V 2700K R30 SHAPED
Also known as: 031293493651, SP15R3027K, EIKSP15R3027K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82, 80
Wattage: 15
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 82, 80
Color Temperature: 2700 (Warm White)