1HP 1725RPM 1PH 60HZ 56C 3524L TEFC F1 N

Item #: 0137570

Cat #: CL3510

UPC: 781568109298

Call for price
Company wide:
0 in stock
Documents & Guides
1HP 1725RPM 1PH 60HZ 56C 3524L TEFC F1 N

Overview

1HP 1725RPM 1PH 60HZ 56C 3524L TEFC F1 N
Also known as: 781568109298, CL3510, BLMCL3510

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1