This product has been discontinued.
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 0137517
Cat #: BRLAFGF115QN
UPC: 786670008033
$ 35.00 EA
Clearance
Company wide:
9
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC. Quick Connect Ready.
Overview
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC. Quick Connect Ready.
Also known as: 786670008033, BRLAFGF115QN, CUTBRLAFGF115QN
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)