ABB 1SNK505911R0000 ES6-4S END SECT

Item #: 0137463

Cat #: 1SNK 505 911 R0000

UPC: 888614179905

$ 0.91 EA
Company wide:
4 in stock
Documents & Guides
AB 1SNK505911R0000 ES6-4S END

Overview

AB 1SNK505911R0000 ES6-4S END
Also known as: 888614179905, 1SNK 505 911 R0000, ENT1SNK505911R0000

Specifications

Type: Terminal Block, End Section
Color: Dark Gray
Family / Style: Entrelec
Material: Polyamide
Type: Terminal Block, End Section
Family / Style: Entrelec
Color: Dark Gray
Material: Polyamide