Fuse Holder Terminal Block, Type: ZS10-SF.

Item #: 0137459

Cat #: 1SNK 508 418 R0000

UPC: 888614149496

$ 9.23 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: ZS10-SF. Color: Gray. 600V/10A. Size: 10 mm Block, 8 mm Spacing. Wire Size: 20 - 12 AWG.

Overview

Fuse Holder Terminal Block. Screw Clamp. Type: ZS10-SF. Color: Gray. 600V/10A. Size: 10 mm Block, 8 mm Spacing. Wire Size: 20 - 12 AWG.
Also known as: 888614149496, 1SNK 508 418 R0000, ENT1SNK508418R0000

Specifications

Size: 10 mm
Family / Style: SNK
Amps: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Size: 10 mm
Amps: 600
Color: Gray
Family / Style: SNK
Mounting: DIN Rail
Volts AC: 600