
Feed Through Terminal Block, Type: ZS4-D2-SF1
Item #: 0137457
Cat #: 1SNK508425R0000
UPC: 888614179851
$ 11.58 EA
Company wide:
0
in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuit. Screw Clamp. Type: ZS4-D2-SF1. Color: Gray. 300V/30A. 4 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Overview
Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuit. Screw Clamp. Type: ZS4-D2-SF1. Color: Gray. 300V/30A. 4 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Also known as: 888614179851, 1SNK508425R0000, ENT1SNK508425R0000
Specifications
| Type: | Terminal Block, Double Deck, Feed Through, Screw Clamp |
| Mounting: | DIN Rail |
| Color: | Gray |
| Amps: | 30 |
| Family / Style: | Entrelec |
| Type: | Terminal Block, Double Deck, Feed Through, Screw Clamp |
| Color: | Gray |
| Family / Style: | Entrelec |
| Mounting: | DIN Rail |
| Amps: | 30 |