ADJUSTABLE J HANGER, 1", ZN PLTD

Item #: 0137443

Cat #: B3690-1 ZN

UPC: 782051707175

$ 11.15 EA
Company wide:
314 in stock
Documents & Guides
Eaton B-Line series adjustable J-hanger, 0.75" H x 3.75" L x 2.25" W, Steel, Yellow zinc chromate, Wall

Overview

Eaton B-Line series adjustable J-hanger, 0.75" H x 3.75" L x 2.25" W, Steel, Yellow zinc chromate, Wall

Eaton offers a wide variety of B-Line series clevis hangers available in a variety of materials, finishes and sizes.

Also known as: 782051707175, B3690-1 ZN, BLIB36901ZN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel