Snap-On, End Section, Type: FED5.I.3L

Item #: 0137425

Cat #: 0290 311.06

UPC: 662019970608

$ 1.12 EA
Company wide:
0 in stock
Documents & Guides
Snap-On End Section. Type: FED5.I.3L. Color: Gray. Used with Angled Spring Connection Terminal Blocks Type: D 2,5/5.I.3L.

Overview

Snap-On End Section. Type: FED5.I.3L. Color: Gray. Used with Angled Spring Connection Terminal Blocks Type: D 2,5/5.I.3L.
Also known as: 662019970608, 0290 311.06, ENT1SNA290311R0600

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec