CUCMP 6AWG 45DEG 9/32-3/4 T ULCSA

Item #: 0137376

Cat #: CLNB-6-14-34-4

UPC: 783669654530

$ 29.30 EA
Company wide:
0 in stock
ILSCO CUCMP 6AWG 45DEG 9/32-3/4 T ULCSA

Overview

ILSCO CUCMP 6AWG 45DEG 9/32-3/4 T ULCSA
Also known as: 783669654530, CLNB-6-14-34-4, ILSCLNB614344

Specifications

Material: Copper
Size: 1/4
Material: Copper
Size: 1/4