EXGJH Flexible Coupling, 1/2 x 15" Length, Explosionproof, Stainless Steel

Item #: 0137284

Cat #: EXGJH115SS

UPC: 781381611879

$ 588.82 EA
Company wide:
0 in stock
Documents & Guides
EXGJH Flexible Coupling, 1/2 x 15 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 1/2 x 15 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381611879, EXGJH115SS, APPEXGJH115SS

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 15 in
Diameter: 1/2 in
Length: 15 in
Material: Stainless Steel