Lithonia IBH LED Low Bay

Item #: 0137280

Cat #: IBH30LMVOLT

UPC:

Company wide:
0 in stock
Documents & Guides
LED Low Bay Fixture, Lumens: 30,000, GZ10 Driver (0-10 Dimming), Color Temperature: 4000K, CRI: 80, Color: White

Overview

LED Low Bay Fixture, Lumens: 30,000, GZ10 Driver (0-10 Dimming), Color Temperature: 4000K, CRI: 80, Color: White
Also known as: IBH30LMVOLT, LITIBH30LMVOLT

Specifications

Color: Blue
Type: Low Bay, LED
Material: Copper
Color: Blue
Material: Copper
Type: Low Bay, LED