2" PVC Coated Steel 90° Sweep Elbow, 24" Radius

Item #: 0137162

Cat #: PV2024SW90

UPC: 847656054588

$ 500.17 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 24 Inch Radius

Overview

2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 24 Inch Radius

Calbond Coated Elbows are available in special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.

Also known as: 847656054588, PV2024SW90, CLBPV2024SW90

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 24 in