800A, 48 VDC, Automotive Fuses

Item #: 0137102

Cat #: CNN800

UPC: 079458009132

$ 283.50 EA
Company wide:
0 in stock
Documents & Guides
800 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

800 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009132, CNN800, LFUCNN800

Specifications

Type: Automotive, Fuse
Volts DC: 48
Amps: 800
Speed: Very Fast Acting
Class: Lift-Truck Type
Type: Automotive, Fuse
Amps: 800
Class: Lift-Truck Type
Volts DC: 48
Speed: Very Fast Acting