
Aluminum Hot-Line Clamps, Conductor Range Run Size: 3/0 Acsr / 4/0 Str
Item #: 0137089
Cat #: AHLC-397
UPC:
Company wide:
0
in stock
Documents & Guides
Aluminum Hot-Line Clamps, Conductor Range Run Size: 3/0 Acsr / 4/0 Str. Al 336,400 Acsr / 397,500 Al, Conductor Range Tap Size: 3/0 Acsr / 4/0 Str. Al 336,400 Acsr / 397,500 Al
Overview
Aluminum Hot-Line Clamps, Conductor Range Run Size: 3/0 Acsr / 4/0 Str. Al 336,400 Acsr / 397,500 Al, Conductor Range Tap Size: 3/0 Acsr / 4/0 Str. Al 336,400 Acsr / 397,500 Al
Also known as: AHLC-397, RIMAHLC397
Specifications
| Type: | Hot-Line Clamp, Guy Clamp |
| Length: | 5 9/16 in |
| Diameter: | 3 7/16 in |
| Type: | Hot-Line Clamp, Guy Clamp |
| Diameter: | 3 7/16 in |
| Length: | 5 9/16 in |