Aluminum Hot-Line Clamps, Run Range: #4 Str-800

Item #: 0137088

Cat #: AHLC-700

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Hot-Line Clamps, Run Range: #4 Str-800, Tap Range: #4 Sol-300, H 7" D 3" W 3"

Overview

Aluminum Hot-Line Clamps, Run Range: #4 Str-800, Tap Range: #4 Sol-300, H 7" D 3" W 3"
Also known as: AHLC-700, RIMAHLC700TNIB

Specifications

Type: Hot-Line Clamp, Guy Clamp
Diameter: 3 in
Length: 7 in
Type: Hot-Line Clamp, Guy Clamp
Length: 7 in
Diameter: 3 in