Aluminum Hot-Line Clamps, Run Range: 1/0-500

Item #: 0137087

Cat #: AHLC-18-9

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Hot-Line Clamps, Run Range: 1/0-500, Tap Range: Two Hole Nema Spade, H 6-1/2" D 4-1/2" W 3"

Overview

Aluminum Hot-Line Clamps, Run Range: 1/0-500, Tap Range: Two Hole Nema Spade, H 6-1/2" D 4-1/2" W 3"
Also known as: AHLC-18-9, RIMAHLC189

Specifications

Length: 6 1/2 in
Type: Hot-Line Clamp, Guy Clamp
Diameter: 3 in
Length: 6 1/2 in
Diameter: 3 in
Type: Hot-Line Clamp, Guy Clamp