Aluminum Hot-Line Clamps, Run Range: #6-400

Item #: 0137086

Cat #: AHLC-300-TN

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Hot-Line Clamps, Run Range: #6-400, Tap Range: #6-3/0, H 6" D 2-1/4" W 1-3/4"

Overview

Aluminum Hot-Line Clamps, Run Range: #6-400, Tap Range: #6-3/0, H 6" D 2-1/4" W 1-3/4"
Also known as: AHLC-300-TN, RIMAHLC300TN

Specifications

Diameter: 1 3/4 in
Type: Hot-Line Clamp, Guy Clamp
Length: 6 in
Diameter: 1 3/4 in
Length: 6 in
Type: Hot-Line Clamp, Guy Clamp