30 Amp, 277/480 Volt Inlet, Watertight

Item #: 0137084
Cat #: 63-38047-972-388-A188
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 277/480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue. Includes: (2) Auxiliary Contacts and Self-Ejecting Plug Release.

Overview

30 Amp, 277/480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Inlet Receptacle, Industrial Grade, NEMA 4X, IP66+67, Watertight - Blue. Includes: (2) Auxiliary Contacts and Self-Ejecting Plug Release.
Also known as: 63-38047-972-388-A188, MEL6338047972388A1

Specifications

Volts AC: 480, 277
Type: Inlet
Amps: 30
Volts AC: 480, 277
Amps: 30
Type: Inlet

Customer Reviews

No reviews for this product
(0)