Allegro II 2000W Convection Heater

Item #: 0137073

Cat #: 7316-C20-FS

UPC: 774725005885

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 18, Dimensions: 33-3/8" x 18-1/2" x 4-3/8", 2000W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35588-1*

Overview

Convection Heater, Series: Allegro II 18, Dimensions: 33-3/8" x 18-1/2" x 4-3/8", 2000W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35588-1*

The Convectair 7316-C20-FS is the mid-range natural convection heater in the Allegro II line. Unlike fan-forced heaters which heat rooms quickly and intensely, the Allegro II 18 will produce even, consistent heat. And with many programmable settings, you can ensure that this unit will only be in use when needed.

Also known as: 774725005885, 7316-C20-FS, CVT7316C20FS

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 2000
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall