3
more

Contactor, Lighting, 30A, 4P, 120VAC Coil, Electrically Held
Item #: 0137056
Cat #: CR463L40AJA10A0
UPC: 783166620816
$ 686.18 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 4-Pole, Normally Open Contacts, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 4-Pole, Normally Open Contacts, NEMA 1 Enclosure
Also known as: 783166620816, CR463L40AJA10A0, ABBCR463L40AJA10A0
Features & Benefits
- Seams continuously welded and ground smooth
- Screw-down clamps
- Lift-off cover
- Bonding provision on cover
- Type 12, Lift-off Cover Junction Boxes have easy access and house and protect electrical connections. This Lift-Off Clamp Cover Enclosure Type 12, A10086LP item measures 10.00x8.00x6.00 inches with a material of Steel colored Gray.
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- External wall-mounting brackets
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Poles: | 4 |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 4 |
| Type: | Contactor, Lighting |
| Amps: | 30 |