LEV 2K480-8D 480V 3P4W D 800A ID

Item #: 0137012

Cat #: 2K480-8D

UPC: 078477597866

$ 1255.79 EA
Company wide:
0 in stock
LEV 2K480-8D 480V 3P4W D 800A ID KIT

Overview

LEV 2K480-8D 480V 3P4W D 800A ID KIT

Series 2000 480 V 800 A Demand Indoor Kit Split Core, 3P4W

Also known as: 078477597866, 2K480-8D, LEV2K4808D

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Phase: 3
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 800