LED Roadway Light, 150W, Bronze

Item #: 0137009

Cat #: RWLED4T150

UPC: 019813108582

Company wide:
0 in stock
Documents & Guides
LED Roadway Light, 150W, Bronze

Overview

LED Roadway Light, 150W, Bronze

Ideal for parking areas and for intersections 27 year lifespan dramatically reduces maintenance and re-lamping costs. Precision optics deliver maximum downward street side lumens with uniformity and minimal glare. Compatible with standard roadway arms. Universal adaptors for 1", 1 1/4", 1 1/2" and 2" OD pipe included. Industry-leading 5G vibration rating per ANSI C136.31. Easy-access electrical compartment makes wiring fast and secure. 10-Year no compromise warranty.

Also known as: 019813108582, RWLED4T150, RABRWLED4T150

Specifications

Color: Bronze
Color: Bronze