Compression Lug, Copper, SureCrimp, Long Barrel, 2 Hole

Item #: 0137008

Cat #: CLND-1/0-14-34

UPC: 783669636147

$ 21.40 EA
Company wide:
0 in stock
Surecrimp Compression Lug, Copper, Conductor Size 1/0, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 1/0, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669636147, CLND-1/0-14-34, ILSCLND101434

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Color: Pink
Standards: California Proposition 65
Stud Size: 1/4 in