Surge Arrester

Item #: 0136909
Cat #: 3238018C03M
UPC:
$ 252.18 EA
Company wide:
10 in stock
Elbow Surge Arrester, 200A,, 15kV,, Class 3kV, Duty Cycle (2.55 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.).

Overview

Elbow Surge Arrester, 200A,, 15kV,, Class 3kV, Duty Cycle (2.55 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.).
The M.O.V.E. Surge Arrester combines metal (zinc) oxide varistor technology in a pre molded rubber elbow to provide overvoltage system protection in an insulated, fully shielded, submersible, deadfront device. The arrester housing interface conforms to IEEE Std 386 standard — Separable Insulated Connector Systems. The arrester housing is molded of EPDM insulating rubber, which provides deadfront safety in a small, hotstick operable unit. M.O.V.E. Arresters are used on underground systems in pad -mounted transformer and entry cabinets, vaults, switching enclosures and other installations to provide shielded deadfront arrester protection. They are designed for use with 200 A loadbreak interfaces that conform to IEEE Std 386 standard to limit over volt ages to acceptable levels, protect equipment and extend cable life.
Also known as: 3238018C03M, CPS3238018C03M

Specifications

Amps: 200
Volts AC: 15kV
Type: Surge Arrester, Loadbreak
Amps: 200
Type: Surge Arrester, Loadbreak
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)