Loadbreak Junction

Item #: 0136901
Cat #: LJ215C3U
UPC:
$ 425.98 EA
Company wide:
4 in stock
Documents & Guides
Loadbreak Junction 3 Way With U-Strap 200A, 15kV,

Overview

Loadbreak Junction 3 Way With U-Strap 200A, 15kV,
The loadbreak junction has an adjustable stainless steel bracket for mounting at various operating angles on flat or curved surfaces, with up to 90° tilt in 10° increments. The solid backplated channel provides strong, rigid support of the junction for optimum loadbreak operation. Parking stands accommodate insulated standoff bushings or portable feedthrus. Drain wire clamps can each accommodate two wires up to 1/0 stranded (3/8" diameter).
Also known as: LJ215C3U, CPSLJ215C3U

Specifications

Amps: 200
Volts AC: 15kV
Type: Junction, Loadbreak
Amps: 200
Type: Junction, Loadbreak
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)