Loadbreak Junction

Item #: 0136898
Cat #: LJ215C2U
UPC:
$ 321.33 EA
Company wide:
0 in stock
Documents & Guides
Loadbreak Junction, 2 Way with U-Strap, 200A, 15kV

Overview

Loadbreak Junction, 2 Way with U-Strap, 200A, 15kV
Also known as: LJ215C2U, CPSLJ215C2U

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)